SMC

SMC 3/2-way pilot operated poppet VP342-5DU1-02A

  • ERIKS:13575240
Image 1
▪ Body Style: 2 (Body Ported)
▪ Valve Option: Standard (Internal pilot)
▪ Pressure Specification: Standard (0.7 MPa)
▪ Coil Specification: Standard
▪ Rated Voltage: 5 (24V DC)
▪ Electrical Entry: D (DIN terminal, With connector)
▪ Light and Surge Voltage Suppressor: U [With light/surge voltage suppressor (Non-polar)]
▪ Manual Override: Non-locking Push Style
▪ Port Size: 02 (1/4)
▪ Thread: Rc (PT)
▪ Actuation: A (Normally Closed)
▪ Option: None
▪ Made to Order: None
Save to list

€98.00/ pieceexcl. VAT

€118.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VP
Type
VP300