▪ Body: T (Body Ported)▪ Valve specification: Y [Energy saving (2WDC)]▪ Pressure specifications: Standard Type (0.7 MPa)▪ Rated Voltage: 5 (24V DC)▪ Electrical Entry: DO [DIN connector (without connector)]▪ Indicator light and surge voltage suppressor: None▪ Port Size: 01 [1/8 (6A)]▪ Thread: F [G (PF)]▪ Option: None▪ Q: Q (CE Marked)