▪ Body: T (Body Ported)▪ Valve specification: Standard▪ Pressure specifications: Standard Type (0.7 MPa)▪ Rated Voltage: B (24V AC 50/60Hz)▪ Electrical Entry: D [DIN connector (with connector)]▪ Indicator light and surge voltage suppressor: None▪ Port Size: 01 [1/8 (6A)]▪ Thread: F [G (PF)]▪ Option: None▪ Q: Q (CE Marked)