SMC

SMC 3/2-way direct operated poppet VT307-4D1-02F-Q

  • ERIKS:12681786
Image 1
▪ Body: T (Body Ported)▪ Valve specification: Standard▪ Pressure specifications: Standard Type (0.7 MPa)▪ Rated Voltage: 4 (220V AC 50/60Hz)▪ Electrical Entry: D [DIN connector (with connector)]▪ Indicator light and surge voltage suppressor: None▪ Port Size: 02 [1/4 (8A)]▪ Thread: F [G (PF)]▪ Option: None▪ Q: Q (CE Marked)
Save to list

€40.08/ pieceexcl. VAT

€48.50incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VT
Type
VT307