▪ Body: O (For manifold)▪ Valve specification: Standard▪ Pressure specifications: Standard Type (0.7 MPa)▪ Rated Voltage: B (24V AC 50/60Hz)▪ Electrical Entry: DO [DIN connector (without connector)]▪ Indicator light and surge voltage suppressor: None▪ Port Size: Without port (for manifold)▪ Thread: Rc (PT)(or None)▪ Option: None▪ Q: Q (CE Marked)