SMC

SMC 3/2-way direct operated poppet EVT317-5D-02F-Q

  • ERIKS:24123153
Image 1
▪ Area Code: E (Europe)
▪ Body: T (Body Ported)
▪ Valve specification: Standard
▪ Rated Voltage: 5 (24V DC)
▪ Electrical entry: D [DIN connector (with connector)]
▪ Indicator light and surge voltage suppressor: None
▪ Port size: 02 [1/4 (8A)]
▪ Thread: F [G (PF)]
▪ Q: Q (CE Marked)
Save to list

€56.77/ pieceexcl. VAT

€68.69incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VT
Type
VT317