SMC

SMC 3/2 valve VM130-F01-34GA

  • ERIKS:12234335
Image 1
▪ Number of Ports: 3 Port
▪ Piping Direct., Plunger Length: 0 (Side Ported Long)
▪ Body Option: Side Mounting
▪ Port Size: F01 (G 1/8, Side Ported Only)
▪ Actuator type: 34 (Twist Selector, 2 Position)
▪ Suffix: G (Green)
▪ Indicator: None
▪ Bracket: None
Save to list

€38.97/ pieceexcl. VAT

€47.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VM
Type
VM100