SMC

SMC 2x 3/2-way solenoid valve SV2A00-5FU

  • ERIKS:24137688
Image 1
▪ Function: A (4 Position Dual 3 Port N.C./N.C.)
▪ Pilot: Internal Pilot
▪ Voltage: 5 (24VDC)
▪ Light & Surge Suppressor: U (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
Save to list

€103.57/ pieceexcl. VAT

€125.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SV
Type
SV2000
Port thread type
Metric
Function
2 x 3/2 Normally closed
Max. operating frequency
3 Hz