SMC 2-color display, digital flow switch, integrated display PFMB7501-F04-F
ERIKS:12763757
▪ Rated Flow Range: 501 (5 to 500 l/min) ▪ Thread Type: F (G) ▪ Output Specification: F [1 PNP Outputs + Analog (4 to 20 mA)] ▪ Connector: Lead Wire w/Connector (2 m) ▪ Unit Specification: Unit Switching Function ▪ Option: None ▪ Calibration Certificate: None