SMC 2-color display, digital flow switch, integrated display PFMB7102-F04-F
ERIKS:13608392
▪ Rated Flow Range: 102 (10 to 1000 l/min) ▪ Thread Type: F (G) ▪ Output Specification: F [1 PNP Outputs + Analog (4 to 20 mA)] ▪ Connector: Lead Wire w/Connector (2 m) ▪ Unit Specification: Unit Switching Function ▪ Option: None ▪ Calibration Certificate: None