SMC

SMC 2/2-way Process valve for flow control VNB211A-F15A-5DZ-Q

  • ERIKS:24140833
Image 1
▪ Area Code: Japan, Asia, Australia
▪ Size: 2 [ø15(ø11)]
▪ Valve Type: 1 [NC (Operating Pressure 05 MPa)]
▪ Sealant: A (NBR Seal)
▪ Body Material: Standard (Bronze Body)
▪ Thread: F (G(PF))
▪ Port Size: 15A (1/2)
▪ Voltage: 5 (24VDC)
▪ Lead Wire: DZ (DIN Terminal w/Light & Surge Voltage Suppressor)
▪ Bracket: None
▪ CE Marked: Q (CE Marked)
Save to list

€111.12/ pieceexcl. VAT

€134.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VNB