

€12.86/ pieceexcl. VAT
€15.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VHK |
Port thread type | Metric |
Maximum operating pressure | 1 MPa |
Operation | Manual |
Function | 2/2 |
Ambient temperature | from 0 to 60 °C |