SKF

SKF Yoke type track roller double row Cylindrical Ball bearing With sealing 305703 C-2Z

  • ERIKS:23756624
  • Manufacturer:7316577742643
Image 1
Image 2
Image 1
Image 2
Save to list

€66.42/ pieceexcl. VAT

€80.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
3057.. C-2Z
Roller diameter
47 mm
Roller width
17.5 mm
Inner Diameter
17 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing