




€147.90/ pieceexcl. VAT
€178.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 3057.. C-2Z |
Roller diameter | 35 mm |
Roller width | 15.9 mm |
Inner Diameter | 12 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Ball bearing |