SKF

SKF Yoke type track roller Cylindrical Full Complement Needle Roller With sealing NATV 12 PPXA

  • ERIKS:23767068
  • Manufacturer:7316571631493
Image 1
Image 2
Image 1
Image 2
Yoke Type Track Roller, Full Complement with axial guidance by washers
Save to list

€85.22/ pieceexcl. VAT

€103.12incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATV..PPXA
Roller diameter
32 mm
Roller width
14 mm
Inner Diameter
12 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Built-in width
15 mm
Alternatives

€48.86/ pieceexcl. VAT

€59.12incl. VAT

Estimated delivery date - 10/11/2026