SKF

SKF Yoke type track roller Cylindrical Full Complement Cylindrical Roller NUTR 50110 X

  • ERIKS:23768479
  • Manufacturer:7316577065155
Image 1
Image 2
Image 1
Image 2
Yoke Type Track Roller with axial guidance by the rolling elements
Save to list

€302.93/ pieceexcl. VAT

€366.55incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NUTR..X
Roller diameter
110 mm
Roller width
30 mm
Inner Diameter
50 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Full Complement Cylindrical Roller
Built-in width
32 mm
Alternatives

€214.68/ pieceexcl. VAT

€259.76incl. VAT

Estimated delivery date - 10/11/2026