




€296.73/ pieceexcl. VAT
€359.04incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR..X |
Roller diameter | 90 mm |
Roller width | 30 mm |
Inner Diameter | 50 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |
€168.25/ pieceexcl. VAT
€203.58incl. VAT
Estimated delivery date - 10/11/2026