




€177.27/ pieceexcl. VAT
€214.50incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR..X |
Roller diameter | 72 mm |
Roller width | 28 mm |
Inner Diameter | 35 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 29 mm |
€100.30/ pieceexcl. VAT
€121.36incl. VAT
Estimated delivery date - 10/11/2026