




€102.49/ pieceexcl. VAT
€124.01incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR..X |
Roller diameter | 52 mm |
Roller width | 24 mm |
Inner Diameter | 25 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 25 mm |
€72.44/ pieceexcl. VAT
€87.65incl. VAT
10 In stock - Estimated delivery date 05/11/2026