




€114.69/ pieceexcl. VAT
€138.77incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR..X |
Roller diameter | 47 mm |
Roller width | 24 mm |
Inner Diameter | 20 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 25 mm |
€65.88/ pieceexcl. VAT
€79.71incl. VAT
Estimated delivery date - 10/11/2026