




€48.83/ pieceexcl. VAT
€59.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA22..-2RSX |
Roller diameter | 24 mm |
Roller width | 11.8 mm |
Inner Diameter | 8 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |
Built-in width | 12 mm |
€27.71/ pieceexcl. VAT
€33.53incl. VAT
Estimated delivery date - 11/11/2026