




€182.22/ pieceexcl. VAT
€220.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATV..PPA |
Roller diameter | 80 mm |
Roller width | 30 mm |
Inner Diameter | 40 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 32 mm |
€127.30/ pieceexcl. VAT
€154.03incl. VAT
4 In stock - Estimated delivery date 05/11/2026