




€196.36/ pieceexcl. VAT
€237.60incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATV..PPA |
Roller diameter | 72 mm |
Roller width | 28 mm |
Inner Diameter | 35 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 29 mm |
€102.50/ pieceexcl. VAT
€124.03incl. VAT
Estimated delivery date - 10/11/2026