SKF

SKF Yoke type track roller Crowned Full Complement Needle Roller With sealing NATV 30 PPA

  • ERIKS:23767078
  • Manufacturer:7316570820133
Image 1
Image 2
Image 1
Image 2
Save to list

€110.73/ pieceexcl. VAT

€133.98incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATV..PPA
Roller diameter
62 mm
Roller width
28 mm
Inner Diameter
30 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
29 mm
Alternatives

€77.78/ pieceexcl. VAT

€94.11incl. VAT

10 In stock - Estimated delivery date 05/11/2026