




€83.06/ pieceexcl. VAT
€100.50incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATV..PPA |
Roller diameter | 47 mm |
Roller width | 24 mm |
Inner Diameter | 20 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 25 mm |
€58.56/ pieceexcl. VAT
€70.86incl. VAT
12 In stock - Estimated delivery date 05/11/2026