




€62.90/ pieceexcl. VAT
€76.11incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATV..PPA |
Roller diameter | 32 mm |
Roller width | 14 mm |
Inner Diameter | 12 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 15 mm |
€44.35/ pieceexcl. VAT
€53.66incl. VAT
11 In stock - Estimated delivery date 05/11/2026