




€376.05/ pieceexcl. VAT
€455.02incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PWTR..2RS |
Roller diameter | 110 mm |
Roller width | 30 mm |
Inner Diameter | 50 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |
€213.61/ pieceexcl. VAT
€258.47incl. VAT
Estimated delivery date - 10/11/2026