




€155.21/ pieceexcl. VAT
€187.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PWTR..2RS |
Roller diameter | 62 mm |
Roller width | 24 mm |
Inner Diameter | 25 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 25 mm |
€88.28/ pieceexcl. VAT
€106.82incl. VAT
Estimated delivery date - 10/11/2026