




€129.34/ pieceexcl. VAT
€156.50incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PWTR..2RS |
Roller diameter | 52 mm |
Roller width | 24 mm |
Inner Diameter | 25 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 25 mm |
€73.84/ pieceexcl. VAT
€89.35incl. VAT
Estimated delivery date - 10/11/2026