




€117.82/ pieceexcl. VAT
€142.56incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PWTR..2RS |
Roller diameter | 47 mm |
Roller width | 24 mm |
Inner Diameter | 20 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 25 mm |
€67.20/ pieceexcl. VAT
€81.31incl. VAT
Estimated delivery date - 10/11/2026