




€215.07/ pieceexcl. VAT
€260.23incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR |
Roller diameter | 100 mm |
Roller width | 30 mm |
Inner Diameter | 45 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |
€152.41/ pieceexcl. VAT
€184.42incl. VAT
Estimated delivery date - 10/11/2026