




€185.56/ pieceexcl. VAT
€224.53incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR |
Roller diameter | 90 mm |
Roller width | 30 mm |
Inner Diameter | 40 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |
€130.56/ pieceexcl. VAT
€157.98incl. VAT
Estimated delivery date - 10/11/2026