SKF

SKF Yoke type track roller Crowned Full Complement Cylindrical Roller NUTR 40 A

  • ERIKS:23768469
  • Manufacturer:7316570676921
Image 1
Image 2
Image 1
Image 2
Save to list

€140.94/ pieceexcl. VAT

€170.54incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NUTR
Roller diameter
80 mm
Roller width
30 mm
Inner Diameter
40 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
Built-in width
32 mm
Alternatives

€115.80/ pieceexcl. VAT

€140.12incl. VAT

1 In stock - Estimated delivery date 05/11/2026