




€28.09/ pieceexcl. VAT
€33.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA22..-2RS |
Roller diameter | 19 mm |
Roller width | 11.8 mm |
Inner Diameter | 10 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
€17.75/ pieceexcl. VAT
€21.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026€16.10/ pieceexcl. VAT
€19.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026