SKF

SKF Yoke type track roller Crowned Caged Needle Roller With sealing NATR 6 PPA

  • ERIKS:23767058
  • Manufacturer:7316570150469
Image 1
Image 2
Image 1
Image 2
Save to list

€29.77/ pieceexcl. VAT

€36.02incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATR..PPA
Roller diameter
19 mm
Roller width
11 mm
Inner Diameter
6 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
12 mm
Alternatives

€24.37/ pieceexcl. VAT

€29.49incl. VAT

38 In stock - Estimated delivery date 09/11/2026