SKF

SKF Yoke type track roller Crowned Caged Needle Roller With sealing NATR 40 PPA

  • ERIKS:23767050
  • Manufacturer:7316577722539
Image 1
Image 2
Image 1
Image 2
Save to list

€158.88/ pieceexcl. VAT

€192.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATR..PPA
Roller diameter
80 mm
Roller width
30 mm
Inner Diameter
40 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
32 mm
Alternatives

€127.30/ pieceexcl. VAT

€154.03incl. VAT

Estimated delivery date - 11/11/2026