SKF

SKF Yoke type track roller Crowned Caged Needle Roller With sealing NATR 12 PPA

  • ERIKS:23767033
  • Manufacturer:7316570104325
Image 1
Image 2
Image 1
Image 2
Save to list

€54.25/ pieceexcl. VAT

€65.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATR..PPA
Roller diameter
32 mm
Roller width
14 mm
Inner Diameter
12 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
15 mm
Alternatives

€44.35/ pieceexcl. VAT

€53.66incl. VAT

56 In stock - Estimated delivery date 09/11/2026