SKF

SKF Yoke type track roller Crowned Caged Needle Roller With sealing NA 2204.2RS

  • ERIKS:23766954
  • Manufacturer:7316577011954
Image 1
Image 2
Image 1
Image 2
Save to list

€70.42/ pieceexcl. VAT

€85.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA22..-2RS
Roller diameter
47 mm
Roller width
17.8 mm
Inner Diameter
20 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
18 mm
Alternatives

€54.63/ pieceexcl. VAT

€66.10incl. VAT

Estimated delivery date - 11/11/2026

€49.65/ pieceexcl. VAT

€60.08incl. VAT

Estimated delivery date - 11/11/2026