




€72.88/ pieceexcl. VAT
€88.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA22..-2RS |
Roller diameter | 32 mm |
Roller width | 13.8 mm |
Inner Diameter | 12 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 14 mm |
€45.72/ pieceexcl. VAT
€55.32incl. VAT
Estimated delivery date - 11/11/2026€41.47/ pieceexcl. VAT
€50.18incl. VAT
Estimated delivery date - 11/11/2026