




€85.99/ pieceexcl. VAT
€104.05incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | STO |
Roller diameter | 52 mm |
Roller width | 15.8 mm |
Inner Diameter | 25 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 16 mm |
€48.99/ pieceexcl. VAT
€59.28incl. VAT
Estimated delivery date - 10/11/2026