SKF

SKF Yoke type track roller Crowned Caged Needle Roller STO 15

  • ERIKS:23769917
  • Manufacturer:7316570824339
Image 1
Image 2
Image 1
Image 2
Save to list

€68.41/ pieceexcl. VAT

€82.78incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STO
Roller diameter
35 mm
Roller width
11.8 mm
Inner Diameter
15 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
12 mm
Alternatives

€38.95/ pieceexcl. VAT

€47.13incl. VAT

Estimated delivery date - 10/11/2026