




€19.92/ pieceexcl. VAT
€24.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RSTO |
Roller diameter | 16 mm |
Roller width | 7.8 mm |
Inner Diameter | 7 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
€11.45/ pieceexcl. VAT
€13.85incl. VAT
Estimated delivery date - 10/11/2026