




€30.41/ pieceexcl. VAT
€36.80incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATR |
Roller diameter | 16 mm |
Roller width | 11 mm |
Inner Diameter | 5 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 12 mm |
€21.49/ pieceexcl. VAT
€26.00incl. VAT
24 In stock - Estimated delivery date 05/11/2026