




€99.80/ pieceexcl. VAT
€120.76incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATR |
Roller diameter | 52 mm |
Roller width | 24 mm |
Inner Diameter | 25 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 25 mm |
€56.83/ pieceexcl. VAT
€68.76incl. VAT
Estimated delivery date - 10/11/2026