




€82.17/ pieceexcl. VAT
€99.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATR |
Roller diameter | 40 mm |
Roller width | 20 mm |
Inner Diameter | 17 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 21 mm |
€46.76/ pieceexcl. VAT
€56.58incl. VAT
Estimated delivery date - 10/11/2026