




€70.32/ pieceexcl. VAT
€85.09incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATR |
Roller diameter | 32 mm |
Roller width | 14 mm |
Inner Diameter | 12 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 15 mm |
€40.09/ pieceexcl. VAT
€48.51incl. VAT
Estimated delivery date - 10/11/2026