SKF

SKF YET 211-200, Insert bearing, 50.8 mm Shaft Dia., 100 mm OD, 25 mm WD Outer Ring, Eccentric Locking Collar

  • ERIKS:23772057
  • Manufacturer:7316576617379
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Imperial,Insert,Spherical Outer,Eccentric Collar Lock,Regreasable,2"shaft diameter,SKF brand
Save to list

€79.70/ pieceexcl. VAT

€96.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YET 2
Type
Insert bearing
Shaft diameter
50.8 mm
Shaft diameter
2 in
Outer Diameter
100 mm
Width
48.4 mm
Outer ring width
25 mm
Dynamic load rating
43.6 kN
Static load rating
29 kN
With sealing
Yes
Limiting speed
3600 rpm
Weight
1.13 kg
Weight
2.49 lb
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar