




€64.92/ pieceexcl. VAT
€78.55incl. VAT
27 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 43.7 mm |
Outer ring width | 22 mm |
Dynamic load rating | 35.1 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Limiting speed | 4000 rpm |
Weight | 0.709 kg |
Weight | 1.56 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€65.59/ pieceexcl. VAT
€79.36incl. VAT
10 In stock - Estimated delivery date 16/11/2026