




€41.40/ pieceexcl. VAT
€50.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 43.7 mm |
Outer ring width | 22 mm |
Dynamic load rating | 33.2 kN |
Static load rating | 21.6 kN |
With sealing | Yes |
Limiting speed | 4300 rpm |
Weight | 0.649 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |