




€41.55/ pieceexcl. VAT
€50.28incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 38.9 mm |
Outer ring width | 19 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 5300 rpm |
Weight | 0.442 kg |
Weight | 0.97 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€42.13/ pieceexcl. VAT
€50.98incl. VAT
15 In stock - Estimated delivery date 10/11/2026